missing translation for 'onlineSavingsMsg'
Learn More

Merck All-Glass Filter Holder Kit, 47 mm

47 mm, Glass frit membrane support

Brand:  Merck XX1514700

813.05 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Additional Details : Weight : 2.00000kg

 View more versions of this product

Product Code. 15805664

  • £1185.00 / Each
Estimated Shipment: 07-06-2024
to see stock.
Add to basket

Description

Description

47 mm, Glass frit membrane support

Millipore All-Glass Filter Holders - KitThe Millipore All-Glass Filter Holder was designed for the filtration or aqueous and organic or corrosive liquids for particulate contamination analysis. The holder can also be used for HPLC solvent preparation. The vacuum connection is integrated into the filter holder base and flask cap, above the filtrate exit level. With this design, you can avoid unintentionally drawing filtrate into vacuum tubing. This design also allows simple transfer of filtrate (i.e., HPLC solvents) by pouring from the receiver flask. This item is a Kit composed of the following items:(Catalog Number - Description)Millipore Glass funnelXX1014703 - Millipore Spring Clamp, 47 mm, AluminumXX1514702 - Millipore Glass Base and Cap, 47 mm, Glass frit supportXX1514705 - Millipore Ground Joint Flask, 1LFeatures & Benefits:• All-Glass construction has broad chemical compatibility• Borosilicate glass parts contact liquid, with ground-glass sealing surfaces• Vacuum connection to flask cap simplifies transfer of filtrateApplications:Particle Contamination Analysis, HPLC Solvent Filtration, General Filtration and Clarification
Specifications

Specifications

Not Autoclavable
Ground glass flask attachment
Borosilicate Glass
Non-sterile
1 L Flask
6 mm (1/4 in.) O.D. tubulated cap sidearm to vacuμm
Glass Frit Membrane Support
43 cm
Transparent/clear
Borosilicate glass funnel, base and tubulated cap; anodized aluminum spring clamp; fritted glass filter support, silicone alignment sleeve
Glass Frit Membrane Support
9.6 cm2
Coarse-frit glass filter support
1 Ea.
300 mL funnel, 1 L flask
Flask: 13.7 cm; funnel: 7.6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers