missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck All-Glass Filter Holder Kit, 47 mm
47 mm, Glass frit membrane support
£1185.00 - £1315.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Description | Borosilicate glass funnel, base and tubulated cap; anodized aluminum spring clamp; fritted glass filter support, silicone alignment sleeve |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Outlet Fitting | 6 mm (1/4 in.) O.D. tubulated cap sidearm to vacuμm |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
15805664
|
Merck
XX1514700 |
300 mL funnel, 1 L flask | Flask: 13.7 cm; funnel: 7.6 cm |
£1185.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
15825664
|
Merck
XX5514700 |
500 mL funnel, 1 L flask | Flask: 13.7 cm; funnel: 8.0 cm |
£1315.00
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
Description
47 mm, Glass frit membrane support
Specifications
Not Autoclavable | |
Borosilicate Glass | |
6 mm (1/4 in.) O.D. tubulated cap sidearm to vacuμm | |
43 cm |
Borosilicate glass funnel, base and tubulated cap; anodized aluminum spring clamp; fritted glass filter support, silicone alignment sleeve | |
Non-sterile | |
Glass Frit Membrane Support |