missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck All-Glass Filter Holder Kit, 47 mm
47 mm, Glass frit membrane support
Brand: Merck XX5514700
890.17 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Additional Details : Weight : 2.00000kg
Description
47 mm, Glass frit membrane support
Specifications
Not Autoclavable | |
Borosilicate Glass | |
Funnel | |
Glass Frit Membrane Support | |
43 cm | |
13.7 cm flask, 8 cm funnel, 47 mm filter |
Borosilicate glass funnel, base and tubulated cap; anodized aluminum spring clamp; fritted glass filter support, silicone alignment sleeve | |
Non-sterile | |
6 mm (1/4 in.) O.D. tubulated cap sidearm to vacuμm | |
500 mL funnel, 1 L flask | |
Flask: 13.7 cm; funnel: 8.0 cm |