missing translation for 'onlineSavingsMsg'
Learn More

Merck All-Glass Filter Holder Kit, 90 mm

Vacuum filter aqueous, organic, or corrosive liquids for particulate contamination analysis.

Brand:  Merck XX1019022

1961.02 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Additional Details : Weight : 0.74660kg

 View more versions of this product

Product Code. 15864166

  • £2105.00 / Each
Estimated Shipment: 23-08-2024
to see stock.
Add to basket

Description

Description

Vacuum filter aqueous, organic, or corrosive liquids for particulate contamination analysis.

Millipore All-Glass Filter Holders - Kit90 mm, Glass frit or Stainless Steel membrane support, 1L FunnelThe Millipore All-Glass Filter Holder was designed for the filtration of aqueous and organic or corrosive liquids for particulate contamination analysis. The holder can also be used for HPLC solvent preparation. The vacuum connection is integrated into the filter holder base and flask cap, above the filtrate exit level. With this design, you can avoid unintentionally drawing filtrate into vacuum tubing. This design also allows simple transfer of filtrate (i.e., HPLC solvents) by pouring from the receiver flask. This item is a Kit composed of the following items:(Catalog Number - Description)XX1019000 - Millipore Glass funnel, 1L, 90 mm, Borosilicate, Ground glass sealXX1019003 - Millipore Spring Clamp, 90 mm, AluminumXX1519002 - Millipore Glass Base and Cap, 90 mm, Glass frit supportFeatures & Benefits:• All-Glass construction has broad chemical compatibility• Borosilicate glass parts contact liquid, with ground-glass sealing surfaces• Vacuum connection to flask cap simplifies transfer of filtrateApplications:Particle Contamination Analysis, HPLC Solvent Filtration, General Filtration and Clarification
Specifications

Specifications

Not Autoclavable
Borosilicate Glass
1
1 L
3.54 in.
Borosilicate glass funnel, base and tubulated cap, anodized aluminum spring clamp
Non-sterile
Glass Filter Holder Kit
3.54 in.
90 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers