missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck All-Glass Filter Holder Kit, 90 mm
Vacuum filter aqueous, organic, or corrosive liquids for particulate contamination analysis.
£1470.00 - £2105.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Borosilicate Glass |
Sterility | Non-sterile |
Type | Glass Filter Holder Kit |
Diameter (Metric) Inside | 90 mm |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15854166
|
Merck
XX1019020 |
Glass Filter Holder kit with stainless steel screen membrane support |
£1470.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
15864166
|
Merck
XX1019022 |
Borosilicate glass funnel, base and tubulated cap, anodized aluminum spring clamp |
£2105.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
Description
Vacuum filter aqueous, organic, or corrosive liquids for particulate contamination analysis.
Specifications
Not Autoclavable | |
Non-sterile | |
90 mm |
Borosilicate Glass | |
Glass Filter Holder Kit |