missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S Murray™ Samco™ All Glass Luer-Tip Syringe
Use these syringes for a variety of research applications. S Murray™ All Glass Luer-Tip Syringes are graduated and feature glass luer fittings.
£20.85 - £28.59
Specifications
Certifications/Compliance | CE |
---|---|
Material | Glass |
Product Type | All Glass Luer-tip Syringe |
Quantity | 1/Ea. |
Connection Type | Luer Tip |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12389209
|
S Murray™
G811/04 |
10 mL |
£26.21
Each |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12359209
|
S Murray™
G811/01 |
1 mL |
£23.07
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12399209
|
S Murray™
G811/05 |
20 mL |
£28.59
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12369209
|
S Murray™
G811/02 |
2 mL |
£20.85
Each |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12379209
|
S Murray™
G811/03 |
5 mL |
£21.21
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Use these syringes for a variety of research applications. S Murray™ All Glass Luer-Tip Syringes are graduated and feature glass luer fittings.
- Syringe with glass luer fitting
- Fully interchangeable
Specifications
CE | |
All Glass Luer-tip Syringe | |
Luer Tip |
Glass | |
1/Ea. | |
Yes |