missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All Weather Permanent Adhesive Brown Vinyl Label Tape for M6/M7 Printers
With the ability to last up to 10 years in an outdoor environment, Brady™’s low shrink vinyl with ultra-aggressive adhesive is ideal for a wide range of identification applications.
Brand: Brady™ 173248
This item is not returnable.
View return policy
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
- Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime
- Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases
- RoHS compliant to 2011/65/EU (Pass 2015/863)
- Made of B-595 vinyl material
Specifications
Not Autoclavable | |
M7C-2000-595-OC | |
None | |
Gloss | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
50 ft. | |
-40°F to +180°F | |
0.004 in. | |
50 ft. x 2 in. | |
15.24 m | |
50.8 mm |
ASTM D 2979, ASTM D 523 | |
Permanent Acrylic | |
Ochre | |
Continuous | |
Single-side Printable | |
Labels | |
Equipment Labeling, Electrical Labeling, Floor Marking, Laboratory Labeling, Lean and 5S Labeling | |
No | |
Rectangle | |
-40°C to +82°C | |
0.102 mm | |
50 ft. | |
2 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction