missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All Weather Permanent Adhesive Brown Vinyl Label Tape for M6/M7 Printers
With the ability to last up to 10 years in an outdoor environment, Brady™’s low shrink vinyl with ultra-aggressive adhesive is ideal for a wide range of identification applications.
£56.40 - £106.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 2979, ASTM D 523 |
Adhesive Type | Permanent Acrylic |
Coating | None |
Finish | Gloss |
Product Code | Brand | Color | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | |||
17859204
|
Brady™
173218 |
Brown | 50 ft. x 0.5 in. | M710, BMP71 |
£56.40
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
17888164
|
Brady™
173285 |
Brown | 50 ft. x 1 in. | M710, BMP71 |
£79.95
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
17838844
|
Brady™
173254 |
Brown | 50 ft. x 2 in. | M710, BMP71 |
£102.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
17868944
|
Brady™
174133 |
Brown | 50 ft. x 2 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£106.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
17838874
|
Brady™
173212 |
Ochre | 50 ft. x 0.5 in. | M710, BMP71 |
£59.80
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
17898284
|
Brady™
173279 |
Ochre | 50 ft. x 1 in. | M710, BMP71 |
£78.05
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
17828884
|
Brady™
173248 |
Ochre | 50 ft. x 2 in. | M710, BMP71 |
£103.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
17828414
|
Brady™
173273 |
Tan | 50 ft. x 1 in. | M710, BMP71 |
£78.05
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
17858744
|
Brady™
173242 |
Tan | 50 ft. x 2 in. | M710, BMP71 |
£103.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
- Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime
- Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases
- RoHS compliant to 2011/65/EU (Pass 2015/863)
- Made of B-595 vinyl material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Gloss | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
No | |
Rectangle | |
-40°C to +82°C | |
0.102 mm | |
15.24 m |
ASTM D 2979, ASTM D 523 | |
None | |
Continuous | |
Single-side Printable | |
Labels | |
Equipment Labeling, Electrical Labeling, Floor Marking, Laboratory Labeling, Lean and 5S Labeling | |
50 ft. | |
-40°F to +180°F | |
0.004 in. | |
50 ft. |