missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All-weather Vinyl Labels
Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.
Brand: Brady™ 176804
Additional Details : Weight : 0.15700kg
Description
- Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.
- Versatile: Ideal for labeling pipes, equipment, shelves and other industrial surfaces
- Tough: Designed to withstand prolonged exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and grime
- Adhesive: Made with high-tack, permanent acrylic adhesive for use on rough, highly-textured, dirty and smooth surfaces alike, especially in cold temperatures
- Long-lasting: Weather-resistant labels designed to last up to 10 years in an outdoor environment
Specifications
Permanent Acrylic | |
Black on White | |
Label | |
Front | |
Labels | |
Component and Equipment Labelling, Electrical Labelling, Facility Identification, Laboratory Labelling, Lean and 5S Labelling, Lockout Tagout, Security Identification, Pipe and Valve Marking | |
1 | |
1 Ea. | |
-40°C to +82°C | |
19.05 x 12.70 mm | |
12.70 mm | |
19.05 mm |
None | |
Gloss | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
BMP41, BMP51, M511 Printers | |
360 Labels/Box | |
-40°F to +180°F | |
0.102 mm | |
0.5 in. | |
0.75 in. | |
19.05 mm |