missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All-weather Vinyl Labels
Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.
£39.71 - £52.95
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Coating | None |
Color | Black on White |
Finish | Gloss |
Format | Label |
Product Code | Brand | For Use With (Equipment) | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Dimensions (LxW) | Price | Quantity & Availability | ||||
17871739
|
Brady™
176803 |
BMP41, BMP51, M511 Printers | 12.70 x 12.70 mm |
£41.18
Each |
Estimated Shipment: 30-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17811819
|
Brady™
176804 |
BMP41, BMP51, M511 Printers | 19.05 x 12.70 mm |
£39.71
Each |
Estimated Shipment: 30-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17811759
|
Brady™
176805 |
BMP41, BMP51, M511 Printers | 25.40 x 12.70 mm |
£52.95
Each |
Estimated Shipment: 30-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17881789
|
Brady™
176806 |
BMP41, BMP51, M511 Printers | 25.40 x 25.40 mm |
£47.06
Each |
Estimated Shipment: 30-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.
- Versatile: Ideal for labeling pipes, equipment, shelves and other industrial surfaces
- Tough: Designed to withstand prolonged exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and grime
- Adhesive: Made with high-tack, permanent acrylic adhesive for use on rough, highly-textured, dirty and smooth surfaces alike, especially in cold temperatures
- Long-lasting: Weather-resistant labels designed to last up to 10 years in an outdoor environment
Specifications
Permanent Acrylic | |
Black on White | |
Label | |
Front | |
Labels | |
Component and Equipment Labelling, Electrical Labelling, Facility Identification, Laboratory Labelling, Lean and 5S Labelling, Lockout Tagout, Security Identification, Pipe and Valve Marking | |
1 | |
-40°F to +180°F | |
0.102 mm |
None | |
Gloss | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
BMP41, BMP51, M511 Printers | |
1 Ea. | |
-40°C to +82°C |