missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PCRmax™ Alpha Cycler 2 PCR Machine
The Alpha Cycler 2 (AC-2) dual independent block system allows multiple users to run different protocols simultaneously without needing multiple units. Ideal for multi-user environments or upscaling throughput.
Brand: PCRmax 93945-28
8825.50 GBP valid until 2025-12-31
Use promo code "24269" to get your promotional price.
This item is not returnable.
View return policy
Description
- Large and sensitive HD touch screen: works through gloved hand.
- Active Sample Cooling - for sharper amplification and minimal non-specific amplification
- Program Wizard - allows you to generate a protocol specific to your primer sequence, template source and amplicon length in seconds
- Alpha Track App and QRR Reporting – Track the progress of any PCR run and the health of the system remotely
- Gradient Capability -allows for simplified temperature optimization, no matter the block chosen
- 96-/384-Well Formats- flexibility for any scale and user needs
- USB Connectivity and Login- Login to the system and have any unit load your defaults simply by inserting your USB drive
- Block Options: 96- or 384-well format or combination of both.
- Max. Gradient Range: up to 29°C
Specifications
± 0.25°C (at 55°C) | |
430 x 260 x 200 mm | |
Thermal Cycler | |
10°C to 100°C (4°C Final hold) | |
50 to 60 Hz | |
900 W | |
Up to 19°C | |
Dual 384-well |
± 0.3°C (at 55°C) | |
110 to 240 V | |
2 Year | |
PCR, Cloning, Thermal Cycling, NGS, Sanger Sequencing | |
Android Driven 10 in. Tablet Interface | |
3.4°C/s | |
30 kg (66 lb.) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
PCRmax™ Alpha Cycler 2 PCR Machine > Dual 384 well
Spot an opportunity for improvement?Share a Content Correction