missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PCRmax™ Alpha Cycler 2 PCR Machine
The Alpha Cycler 2 (AC-2) dual independent block system allows multiple users to run different protocols simultaneously without needing multiple units. Ideal for multi-user environments or upscaling throughput.
£8343.72 - £8620.00
Specifications
Thermal Accuracy | ± 0.25°C (at 55°C) |
---|---|
Thermal Uniformity | ± 0.3°C (at 55°C) |
Dimensions | 430 x 260 x 200 mm |
Voltage | 110 to 240 V |
Product Type | Thermal Cycler |
Product Code | Brand | Block Configurations | Gradient Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Block Configurations | Gradient Range | Price | Quantity & Availability | ||||
15670245
|
PCRmax
93945-20 |
Dual Blocks (1 x 96-well and 1 x 384-well) | Up to 19°C |
£8620.00
Each |
Estimated Shipment: 19-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15680245
|
PCRmax
93945-28 |
Dual 384-well | Up to 19°C |
£8343.72
Each |
Estimated Shipment: 19-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15690245
|
PCRmax
93945-22 |
Dual 96-well | Up to 19°C |
£8343.72
Each |
Estimated Shipment: 19-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Large and sensitive HD touch screen: works through gloved hand.
- Active Sample Cooling - for sharper amplification and minimal non-specific amplification
- Program Wizard - allows you to generate a protocol specific to your primer sequence, template source and amplicon length in seconds
- Alpha Track App and QRR Reporting – Track the progress of any PCR run and the health of the system remotely
- Gradient Capability -allows for simplified temperature optimization, no matter the block chosen
- 96-/384-Well Formats- flexibility for any scale and user needs
- USB Connectivity and Login- Login to the system and have any unit load your defaults simply by inserting your USB drive
- Block Options: 96- or 384-well format or combination of both.
- Max. Gradient Range: up to 29°C
Specifications
± 0.25°C (at 55°C) | |
430 x 260 x 200 mm | |
Thermal Cycler | |
10°C to 100°C (4°C Final hold) | |
50 to 60 Hz | |
900 W | |
Up to 19°C |
± 0.3°C (at 55°C) | |
110 to 240 V | |
2 Year | |
PCR, Cloning, Thermal Cycling, NGS, Sanger Sequencing | |
Android Driven 10 in. Tablet Interface | |
3.4°C/s | |
30 kg (66 lb.) |