missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 18 in. Solvex™ 37-185 Nitrile Gloves
Shop All Ansell Products
Click to view available options
Size:
8
9
10
11
Description
Heavy-duty, elbow length nitrile chemical resistant gloves suitable for a wide range of applications.
- High performance nitrile compound
- Combination of chemical resistance and strength ,for optimal results in wet or dry environments
- Snag, puncture and abrasion protection compared with rubber or neoprene gloves
- High levels of flexibility, comfort and dexterity
- Suitable for heavy-duty cleaning applications
- Complies with FDA food handling requirements (21 CFR 177.2600)

Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, Category III |
Chlorinated | Yes |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Size | 8 |
Thickness (English) | 22 mil |
Thickness (Metric) | 0.55 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell AlphaTec™ 18 in. Solvex™ 37-185 Nitrile Gloves >
Spot an opportunity for improvement?Share a Content Correction