missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Alugram Aluminum Sheet CEL 300 UV254
Shop All Macherey-Nagel Products
Click to view available options
Dimensions (L x W):
5 x 2 cm
20 x 20 cm
Unit Size:
Pack of 25
Pack of 50
Specifications
Specifications
| Quantity | 50 Pk. |
| Type | Aluminum Sheet |
| Fluorescent Indicator | UV254 |
| For Use With (Application) | Partition Chromatography Of Polar Substances Such As Amino Acids, Carboxylic Acids Or Carbohydrates |
| Specific Surface | 15,000 cm2/g |
| Dimensions (L x W) | 5 x 2 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction