Learn More
Macherey-Nagel™ Nano-SIL NH2 ALUGRAM™ Aluminum Sheets
Designed for use in high-performance thin layer chromatography (HPTLC). Macherey-Nagel™ Nano-SIL NH2 ALUGRAM™ Aluminum Sheets include amino-modified silica layers and a fluorescent indicator at short-wave UV (254nm).
Brand: Macherey-Nagel™ 818182
197.91 GBP valid until 2024-12-31
Use promo code "23260" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.09000kg
Description
Nano-SIL NH2 ALUGRAM™ Aluminum Sheets feature aminopropyl-modified nano silica layers with a fluorescent indicator for use in high performance thin layer chromatography (HPTLC).
- Acid-resistant product with a pale blue fluorescence for short-wave UV (254nm)
- UV-absorbing substances appear as dark-blue to black spots on a light-blue background
- Order of polarity: silica > DIOL > NH2 > CN > RP-2 > C18-50 > RP-18 W > C18-100
- Layers can be wetted equally well by pure water as by organic solvents
- Recommended application: vitamins, sugars, steroids, purine derivatives, xanthines, phenols, nucleotides and pesticides
- Stable at pH 2–8; Carbon content 3.5%
Specifications
Alugram Aluminum Sheets with Amino-modified Nano Silica Layers | |
60 Å | |
HPTLC Plate | |
Vitamins, Sugars, Steroids, Purine Derivatives, Xanthines, Phenols, Nucleotides And Pesticides | |
∼500 m2/g | |
4 x 8 cm |
2 to 10 μm | |
50 Pk. | |
UV254 | |
0.75 mL/g | |
0.15 mm |