missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Aluminum All-Layer-Sampler

Buerkle™ Aluminum All-Layer-Sampler allows samples to be collected from every layers of the container.

Brand:  Buerkle™ 5317-2085

250.35 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.



Code : A0

Additional Details : Weight : 0.77250kg

 View more versions of this product

Product Code. 10036281

  • £270.00 / Each
Estimated Shipment: 16-08-2024
to see stock.
Add to basket

Description

Description

  • Aluminum
  • Smallest possible gap between the inner and the outer tube
  • Easy cleaning, removable tip
  • Colour coding (Multi and Uno sampler)
  • Ultra-pure materials
  • Excellent processing, robust model
  • With open inner tube, no separate chambers, and large sampling volume
  • Various bulk goods can be collected with the lances, from the finest powder to large grains such as corn or nuts
Specifications

Specifications

All-layer Sampler
Autoclavable
T-shape
DIN ISTA standard
25 mm
Aluminum
3 openings and open inner tube
130 mL
Suitable for Use with Foodstuffs
85 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers