missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Aluminum All-Layer-Sampler
Buerkle™ Aluminum All-Layer-Sampler allows samples to be collected from every layers of the container.
Brand: Buerkle™ 5317-2150
318.31 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Aluminum
- Smallest possible gap between the inner and the outer tube
- Easy cleaning, removable tip
- Colour coding (Multi and Uno sampler)
- Ultra-pure materials
- Excellent processing, robust model
- With open inner tube, no separate chambers, and large sampling volume
- Various bulk goods can be collected with the lances, from the finest powder to large grains such as corn or nuts
Specifications
All-layer Sampler | |
Autoclavable | |
T-shape | |
DIN ISTA standard | |
25 mm |
Aluminum | |
5 openings and open inner tube | |
260 mL | |
Suitable for Use with Foodstuffs | |
150 cm |