missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Moulded Glass Vials, with Fitted Screw Caps
Suitable for the storage of pathology media. Fisherbrand™ Clear Moulded Glass Vials, with Fitted Screw Caps are manufactured from clear Type 1 neutral glass.
Brand: Fisherbrand™ 14873562
This item is not returnable.
View return policy
Description
- With screw neck
- Available in a range of capacities
- With fitted aluminum rubber caps
Specifications
Rubber | |
22 mm | |
7 mL | |
Screw | |
Autoclavable | |
50 mm | |
Bijou Vial |
Clear | |
Borosilicate Glass | |
Screw | |
Aluminum | |
Screw Cap | |
20/Pk. | |
20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction