Learn More
Fisherbrand™ Aluminum Vial Canes
Organize cryogenic samples for freezer storage or immersion in dewars. Fisherbrand™ Aluminum Vial Canes bend to fit most major brands of cryogenic vials. Available in two sizes to hold 2.0mL and 5.0mL vials.
Brand: Fisherbrand™
13.77 GBP valid until 2024-08-31
Use promo code "21641" to get your promotional price.
Code : 46
Additional Details : Weight : 0.07520kg
Description
- Aluminum canes hold vials for freezer storage or immersion in LN2 dewars.
- For use in liquid and vapor phase; use approved vials only
- Canes bend to fit all major cryogenic vial brands
- Available in two sizes:
- 290mm cane holds up to 5 x 2.0mL vials
- 300mm cane holds up to 6 x 5.0mL vials
Specifications
290 mm | |
5 Vials up to 2.0 mL | |
1 kg | |
Cane |
For Freezer Storage or In LN2 Containers | |
12 Pack | |
Aluminum |