missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Vial Canes
Organize cryogenic samples for freezer storage or immersion in dewars. Fisherbrand™ Aluminum Vial Canes bend to fit most major brands of cryogenic vials. Available in two sizes to hold 2.0mL and 5.0mL vials.
£32.15 - £32.25
Specifications
For Use With (Application) | For Freezer Storage or In LN2 Containers |
---|---|
Quantity | 12 Pack |
Weight (Metric) | 1 kg |
Material | Aluminum |
Type | Cane |
Product Code | Brand | Length (Metric) | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Holds | Price | Quantity & Availability | ||||
11958084
|
Fisherbrand™
|
290 mm | 5 Vials up to 2.0 mL |
£32.15
Pack of 12 |
In Stock
Log in to see stock. |
||||
11968084
|
Fisherbrand™
|
300 mm | 6 Vials up to 5.0 mL |
£32.25
Pack of 12 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||||
Description
- Aluminum canes hold vials for freezer storage or immersion in LN2 dewars.
- For use in liquid and vapor phase; use approved vials only
- Canes bend to fit all major cryogenic vial brands
- Available in two sizes:
- 290mm cane holds up to 5 x 2.0mL vials
- 300mm cane holds up to 6 x 5.0mL vials
Specifications
For Freezer Storage or In LN2 Containers | |
1 kg | |
Cane |
12 Pack | |
Aluminum |