missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aluminum Vial Canes

Organize cryogenic samples for freezer storage or immersion in dewars. Fisherbrand™ Aluminum Vial Canes bend to fit most major brands of cryogenic vials. Available in two sizes to hold 2.0mL and 5.0mL vials.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.06800kg

 View more versions of this product

Product Code. 11968084

  • £32.25 / Pack of 12
Estimated Shipment: 03-10-2024
to see stock.
Add to basket

Description

Description

  • Aluminum canes hold vials for freezer storage or immersion in LN2 dewars.
  • For use in liquid and vapor phase; use approved vials only
  • Canes bend to fit all major cryogenic vial brands
  • Available in two sizes:
    • 290mm cane holds up to 5 x 2.0mL vials
    • 300mm cane holds up to 6 x 5.0mL vials
Specifications

Specifications

300 mm
6 Vials up to 5.0 mL
1 kg
Cane
For Freezer Storage or In LN2 Containers
12 Pack
Aluminum
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers