missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer Aluminum Crimpled-Walled Weighing Dishes with Tab
Cole Parmer Weighing Dishes feature crimped sides for rigidity and are a sturdy gauge for heavy duty use.
Brand: Cole Parmer 01017-50
This item is not returnable.
View return policy
Description
Cole Parmer Weighing Dishes feature crimped sides for rigidity and are a sturdy gauge for heavy duty use.
- Large tab for sample numbers
- Flat bottom to improve sample handling, sides are angled for easy separation
- No oil residue
- No vinyl coating to create contamination problems
- Smooth bottom
- May be used in a wide variety of applications including weighing, moisture testing, wastewater analysis, chemical, and pharmaceutical
Specifications
Flat | |
Aluminum | |
Non-sterile | |
1000/Cs. | |
57 mm |
60 mL | |
Circular | |
Weighing Dish | |
15 mm |