missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer Aluminum Crimpled-Walled Weighing Dishes with Tab
Cole Parmer Weighing Dishes feature crimped sides for rigidity and are a sturdy gauge for heavy duty use.
£137.45 - £167.69
Specifications
Bottom Shape | Flat |
---|---|
Material | Aluminum |
Shape | Circular |
Sterility | Non-sterile |
Type | Weighing Dish |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10659202
|
Cole Parmer
01017-50 |
60 mL |
£137.45
Pack of 1000 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
15476043
|
Cole Parmer
01017-52 |
80 mL |
£167.69
Pack of 1000 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
Description
Cole Parmer Weighing Dishes feature crimped sides for rigidity and are a sturdy gauge for heavy duty use.
- Large tab for sample numbers
- Flat bottom to improve sample handling, sides are angled for easy separation
- No oil residue
- No vinyl coating to create contamination problems
- Smooth bottom
- May be used in a wide variety of applications including weighing, moisture testing, wastewater analysis, chemical, and pharmaceutical
Specifications
Flat | |
Circular | |
Weighing Dish | |
15 mm |
Aluminum | |
Non-sterile | |
1000/Cs. |