missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Aluminum Dissection Dishes
Hold small specimens while transporting. Nickel Electro™ Aluminum Dissecting Dish is useful for working with and transporting small specimens.
Brand: Nickel Electro™ 625
Code : 03
Additional Details : Weight : 0.36900kg
Description
- Aluminum
- Shallow form
- One piece pressing
- Useful when working with and transporting small specimens
Specifications
Dissection Dish | |
Aluminum | |
Rectangular | |
200 mm | |
0.2 kg |
Yes | |
Dissection Dish | |
310 mm | |
50 mm |