missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum: ISO Safety Sign - Wear head protection
Sign compliant to ISO 7010.
£13.25 - £39.15
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Aluminum |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.016 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15694517
|
Brady™
819918 |
100 mm |
£13.25
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
15604527
|
Brady™
819919 |
200 mm |
£16.05
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
15614527
|
Brady™
819920 |
315 mm |
£39.15
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
Description
- Aluminum
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.016 mm | |
Round | |
White on Blue |
Aluminum | |
Indoor and Outdoor | |
-40°C to 140°C | |
Global |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title