Learn More
OHAUS™ Aluminum Lab Frame
OHAUS™ Aluminum Lab Frame provides secure support for holding glassware at elevated positions.
Brand: OHAUS™ 30392304
433.20 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
- Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
- Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
- Dependable connectors secure rods and clamps to meet your requirements and five unique holders in a variety of sizes and materials accommodate different rods.

Specifications
Lab Frame Kit | |
Clamp, Lab Frame, Aluminum, CLR-FRAMEAS | |
24.00 in. | |
457.00 mm | |
24.00 in. |
Aluminum | |
610.000 mm | |
18.00 in. | |
610 x 457 x 610 mm (H x L x W) | |
610.00 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.