missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Aluminum Oil Bath for MR300X
Aluminum Oil Bath for MR300X with 2 or 4 liter capacity for maximum temperature of 250°C that is ideal for use in research, scientific, and laboratory environments.
£336.00 - £404.00
Specifications
Temperature (English) | 482°F |
---|---|
Temperature (Metric) | 250°C |
Material | Aluminum |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
10334621
|
Heidolph Instruments
504-92000-00 |
2 L | 188 x 121 mm |
£336.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
10550092
|
Heidolph Instruments
504-91000-00 |
4 L | 246 x 143 mm |
£404.00
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
Description
- Aluminum bath for superior heat transfer
- Comes with two insulated safety handles and safety rim for secure mounting on the hot plate
- Heidolph oil bath for max. temp. of 250°C
- Provide more uniform heat in comparison to other heating devices
- Ideal for use in research, scientific, and laboratory environment
Specifications
482°F | |
250°C | |
Aluminum |