missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ High Torque Overhead Stirrer, 220 V
High Torque Overhead Stirrer, 220 Volt offers speed and torque capabilities for wide range of volumes and viscosities.
Brand: Caframo™ BDC1850220U1
Code : 04
Additional Details : Weight : 5.00000kg
Description
- Stirrers handle high-volume/high-viscosity stirring as easily as homogenizing and dispersing - especially useful for continuous use
- User-friendly keypad permits precise speed adjustment and digital LCD indicates rpm or torque to within ±1%
- Electronic controls permit speed adjustment to single-digit increments and maintain set speed within 1% as solution viscosity changes
- Totally Enclosed Metal Housing (TENV)
- Rugged, sealed metal housing encloses the high-performance brushless DC motor with automatic overload protection; and two-speed transmission that electronically shifts between high-torque and high-speed range - actually transferring motor's power to chuck with 95% efficiency
- Chuck is adjustable up to 10 mm (3/8 in.)
- Chuck guard protects chuck from splashes and prevents accidental movement of chuck
- Includes support rod, chuck, chuck key, chuck guard, UK and EU cord sets, and printed manual
- Stand, clamp and stirring impeller are sold separately
Specifications
12 to 1800 rpm | |
LED | |
230 V, 50/60 Hz | |
EU/UK/AUS/CN | |
Mixing Applications Include Industrial Pilot Plants, Research and Development, Cosmetic Mixing of Personal Care Products, Pharmaceutical, Polymers, Adhesives and Food | |
Aluminum | |
Brushless (Sparkless) DC | |
90,000 mPas |
80 L | |
220 V | |
50/60 Hz | |
CSA, CE, IEC, EMC RoHS, WEE | |
Clear chemical resistant hinged chuck guard | |
Ultra Torque | |
568 Ncm |