Learn More
Wesbart™ Divided Tray, Aluminum
The Divided Tray is designed to be placed in a horizontal/vertical cold store or be free standing. The body is made of anodized aluminum, while the dividers are made from 0.5 mm non-anodized aluminum. Trays are provided in a range of capacities and with varying cell sizes (∼10 mm – 30 mm).
Brand: Wesbart™ WB11/14
Code : A0
Additional Details : Weight : 0.35000kg
Description
- Product Type: Divided Tray
- Body Material: Anodized Aluminum
- Divider Material: Non-Anodized Aluminum
Specifications
Freezer Rack | |
200 Tubes | |
Rectangular | |
Low Temperature Storage | |
WB11/14 | |
12 in. | |
6 in. | |
14 mm |
10 x 20 | |
Aluminum | |
Non-sterile | |
Freezers | |
307 mm | |
154 mm | |
14 mm |