missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Divided Tray, Aluminum
The Divided Tray is designed to be placed in a horizontal/vertical cold store or be free standing. The body is made of anodized aluminum, while the dividers are made from 0.5 mm non-anodized aluminum. Trays are provided in a range of capacities and with varying cell sizes (∼10 mm – 30 mm).
£11.66 - £77.95
Specifications
Product Type | Freezer Rack |
---|---|
Material | Aluminum |
Sterility | Non-sterile |
For Use With (Application) | Low Temperature Storage |
For Use With (Equipment) | Freezers |
Product Code | Brand | Model | Diameter (Metric) Well | Holds | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Diameter (Metric) Well | Holds | Price | Quantity & Availability | |||
11746354
|
Wesbart™
WB08/30 |
WB08/30 | 30 mm | 25 Tubes |
£11.66
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||
11742353
|
Wesbart™
WB11/30 |
WB11/30 | 30 mm | 50 Tubes |
£20.70
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||
11797223
|
Wesbart™
WB23/30 |
WB23/30 | 30 mm | 100 Tubes |
£35.75
Each |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||
11716324
|
Wesbart™
WB08/12 |
WB08/12 | 12 mm | 144 Tubes |
£21.35
Each |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||
11716464
|
Wesbart™
WB11/14 |
WB11/14 | 14 mm | 200 Tubes |
£31.35
Each |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||
11736324
|
Wesbart™
WB08/14 |
WB08/14 | 14 mm | 100 Tubes |
£18.85
Each |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||
11736334
|
Wesbart™
WB08/24 |
WB08/24 | 24 mm | 36 Tubes |
£12.55
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||
11706404
|
Wesbart™
WB10/20 |
WB10/20 | 20 mm | 84 Tubes |
£22.30
Each |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||
11742553
|
Wesbart™
WB17/24 |
WB17/24 | 24 mm | 120 Tubes |
£33.60
Each |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||
11707243
|
Wesbart™
WB25/14 |
WB25/14 | 14 mm | 600 Tubes |
£77.95
Each |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||
11792363
|
Wesbart™
WB12/12 |
WB12/12 | 12 mm | 360 Tubes |
£41.30
Each |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||
11797243
|
Wesbart™
WB25/30 |
WB25/30 | 30 mm | 150 Tubes |
£49.59
Each |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||
Description
- Product Type: Divided Tray
- Body Material: Anodized Aluminum
- Divider Material: Non-Anodized Aluminum
Specifications
Freezer Rack | |
Non-sterile | |
Freezers |
Aluminum | |
Low Temperature Storage |