missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ ALUGRAM™ Alox N/UV254 Aluminum Sheets
Designed for use in thin layer chromatography. Macherey-Nagel™ ALUGRAM™ Alox N/UV254 Aluminum Sheets include aluminum oxide layers and a fluorescent indicator at short-wave UV (254nm). Activating the layers before use is recommended.
£162.00 - £242.00
Specifications
Material | Aluminum Sheets Alugram Alox N |
---|---|
Pore Size | 60 Å |
Type | TLC Plate |
Fluorescent Indicator | UV254 |
For Use With (Application) | Terpenes, Alkaloids, Steroids, Aliphatic and Aromatic Compounds |
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
11386474
|
Macherey-Nagel™
818023 |
20 x 20 cm | 25 Pk. |
£242.00
Pack of 25 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
10659581
|
Macherey-Nagel™
818024 |
5 x 20 cm | 50 Pk. |
£162.00
Pack of 50 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
Description
ALUGRAM™ Alox N/UV254 are aluminum sheets with aluminum oxide layers for use in TLC. They feature an inert organic binder and a manganese-activated zinc silicate indicator.
- Recommended application: terpenes, alkaloids, steroids, aliphatic and aromatic compounds
- Activate the aluminum oxide layers before use by heating 10 minutes at 120™C
Specifications
Aluminum Sheets Alugram Alox N | |
TLC Plate | |
Terpenes, Alkaloids, Steroids, Aliphatic and Aromatic Compounds | |
0.2 mm |
60 Å | |
UV254 | |
∼200 m2/g |