missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Alugram™ RP-18 W/UV254 Modified Silica Phase

For use in normal or reverse phase HPTLC. Macherey-Nagel™ Alugram™ RP-18 W/UV254 Modified Silica Phase are aluminum sheets coated with wettable layers of modified nano silica that can be developed with purely organic and organic/aqueous solvents and purely aqueous eluents.

Brand:  Macherey-Nagel™ 818144

122.97 GBP valid until 2024-12-31
Use promo code "23260" to get your promotional price.



Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10624171

  • £143.00 / Pack of 50
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

For use in normal or reverse phase HPTLC. Macherey-Nagel™ Alugram™ RP-18 W/UV254 Modified Silica Phase are aluminum sheets coated with wettable layers of modified nano silica that can be developed with purely organic and organic/aqueous solvents and purely aqueous eluents.

Alugram™ aluminum sheets are easy to handle, lightweight and flexible. The sheets have high chemical resistance and are suitable for most solvents. They are unbreakable but easy to cut with scissors, with no flaking of the silica.

  • Nano silica 60 with partial octadecyl modification, wettable with water
  • Normal phase or reversed phase separation modes
  • Can be used with eluents from anhydrous solvents to aqueous mixtures
  • Indicator: acid-resistant product with a pale blue fluorescence for short-wave UV (254nm)
  • UV-absorbing substances appear as dark-blue to black spots on a light-blue background
  • Order of polarity: silica > DIOL > NH2 > CN > RP-2 > C18-50 > RP-18 W > C18-100
  • Carbon content 7.5%
  • pH stability: 2-10
Specifications

Specifications

Alugram Aluminum Sheets
2 to 10 μm
50 Pk.
UV254
0.75 mL/g
0.15 mm
RP-18 W Nano Silica 60 with partial octadecyl modification
60 Å
TLC Plate
Aminophenols, Barbiturates, Preservatives, Nucleobases, Polycyclic Aromatic Hydrocarbons, Steroids, Tetracyclines, Plasticizers (Phthalates)
∼500 m2/g
4 x 8 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers