missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Micro Aluminum Weighing Dishes
Use these aluminum weighing dishes for microbalances, organic micro elementary and thermal analysis, and pharmaceutical applications. Micro Aluminum Weighing Dishes are compatible with most commercially available analyzers and micro balances.
£83.60 - £189.00
Specifications
Bottom Shape | Flat |
---|---|
Disposable | Single-use |
Material | Aluminum |
Type | Weighing Dish |
For Use With (Equipment) | Microbalances, Organic Micro Elementary and Thermal Analysis, and Pharmaceutical Use |
Product Code | Brand | Capacity (Metric) | Shape | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Shape | Price | Quantity & Availability | |||||
11857232
|
Cole-Parmer™
01019-01 |
1.12 mL | Rectangular |
£83.60
Pack of 50 |
In Stock
Log in to see stock. ![]() |
|||||
11877232
|
Cole-Parmer™
01019-03 |
0.035 mL | Round |
£189.00
Pack of 250 |
Estimated Shipment: 02-06-2025
Log in to see stock. |
|||||
11867232
|
Cole-Parmer™
01019-07 |
0.35 mL | Round |
£90.46
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Packaged in easy-to-use plastic containers for storage and dispensing
- Oil-free and non-coated
- Disposable
Specifications
Flat | |
Aluminum | |
Microbalances, Organic Micro Elementary and Thermal Analysis, and Pharmaceutical Use |
Single-use | |
Weighing Dish |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Micro Aluminum Weighing Dishes