missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ AM 4 Digital Multi-position Hot Plate Stirrer
The AM 4 Digital Multi-position Hot Plate Stirrer features four independent plates in CerAlTop™, ensuring precise thermoregulation of the medium, high safety, and maximum reliability.
£1945.00 - £2215.00
Specifications
Top Plate Material | Ceramic-coated Aluminum Alloy |
---|---|
Voltage | 230 V |
Body Material | Epoxy-painted aluminum structure |
Size | 135 mm dia. |
Temperature (Metric) | Up to 310°C |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
30042338
|
Velp Scientifica™
F20500600 |
Stirring Hotplate only |
£1945.00
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
30042337
|
Velp Scientifica™
SA20500600 |
Stirring Hotplate with External Probe |
£2215.00
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
Description
Excellent thermoregulation for a high reproducibility
- Multi-position hotplate stirrer for temperature-sensitive laboratory applications where precise and accurate thermoregulation of the sample is required to ensure maximum reproducibility
- The AM 4 Digital can be connected to external probes Pt100 and Pt1000 or the VTF for precise temperature control of the medium
- When working with Pt100 and Pt1000 probes, it is possible to achieve precise heating of the medium up to 310°C with an accuracy of ±1.0°C
- The VTF can thermoregulate the temperature up to 300°C with an exceptional accuracy of ±0.5°C
- Exclusive CerAlTop™ plates, made of aluminum alloy covered with ceramic, ensure outstanding temperature homogeneity and superior resistance from chemicals and scratches
Maximum Protection and Comfort
- Ensures a high level of safety and protection for laboratory operators
- Insulating disks safeguard the internal electronic components, and the robust die-cast aluminum housing allows the AM 4 Digital to endure the most demanding laboratory environments and applications
- Various safety functions, such as safety circuits, over-temperature protection, and probe detection alarms, protect users in their daily operations
- Limiting the maximum operating temperature to meet the highest safety needs is also possible
- A security message 'Hot' is displayed when the temperature of the plate is above 50°C and the heating function is not active
Smart user interface combined with powerful stirring
- Four bright and easy-to-read digital displays constantly monitor the temperature and the stirring speed
- Set each position independently with the highest precision
- Speed setting ranges from 50 to 1500 rpm, and with the powerful brushless motor it is possible to stir volumes up to 20 L (H2O)
- Equipped with VELP-engineered SpeedServo™ torque compensation technology that ensures constant speed even when the viscosity of the medium changes
Specifications
Ceramic-coated Aluminum Alloy | |
Epoxy-painted aluminum structure | |
Up to 310°C | |
Round | |
EU/UK/AUS/CN | |
20 L | |
3 Years | |
Digital |
230 V | |
135 mm dia. | |
Magnetic Stirring Hotplate | |
20 L | |
4 | |
50 to 1500 rpm | |
715 x 90 x 270 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ AM 4 Digital Multi-position Hot Plate Stirrer