missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Amber 3.3 Borosilicate Glass Volumetric Flask With Polypropylene Stoppers
Amber glass to protect light-sensitive contents.
Brand: BRAND™ 37482
56.24 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.50000kg
Description
- Manufactured from Boro 3.3 glass
- Acc. to DIN EN ISO 1042
- Includes USP batch certificate
- Class A, DE-M marking
Specifications
Polypropylene | |
10 mL | |
1 | |
NS 10/19 | |
A |
7 mm | |
Borosilicate Glass (3.3) | |
Volumetric flask | |
±0.02 mL | |
Stopper |