missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Amber 3.3 Borosilicate Glass Volumetric Flask With Polypropylene Stoppers
Amber glass to protect light-sensitive contents.
£55.40 - £120.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Product Type | Volumetric flask |
Class | A |
Closure Type | Stopper |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15238816
|
BRAND™
37487 |
100 mL |
£75.65
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15208816
|
BRAND™
37482 |
10 mL |
£73.99
Pack of 2 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
15228816
|
BRAND™
37485 |
50 mL |
£57.95
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15248816
|
BRAND™
37488 |
200 mL |
£73.25
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15258816
|
BRAND™
37490 |
500 mL |
£120.00
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15218816
|
BRAND™
37484 |
25 mL |
£55.40
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15376568
|
BRAND™
37483 |
20 mL |
£65.00
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15673967
|
BRAND™
37481 |
5 mL |
£65.00
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15683967
|
BRAND™
37489 |
250 mL |
£80.85
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15693967
|
BRAND™
37491 |
1000 mL |
£92.35
Each |
In Stock
Log in to see stock. |
|||||
Description
- Manufactured from Boro 3.3 glass
- Acc. to DIN EN ISO 1042
- Includes USP batch certificate
- Class A, DE-M marking
Specifications
Borosilicate Glass (3.3) | |
Volumetric flask | |
A | |
Stopper |