missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Amber Glass Narrow Neck Winchester Bottles with Black Urea PVDC-lined Caps
Constructed of soda lime glass. Azpack™ Amber Glass Narrow Neck Winchester Bottles with Black Urea PVDC-lined Caps contains wood pulp faced steran liner.
£25.22 - £87.15
Specifications
Color | Amber |
---|---|
Material | Soda Lime Glass |
Closure Color | Black |
Closure Included | Yes |
Mouth | Narrow |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
12307108
|
Azpack™
12307108 |
15 mL | 20/R3 |
£48.85
Pack of 40 |
In Stock
Log in to see stock. |
||||
12317108
|
Azpack™
12317108 |
30 mL | 20/R3 |
£50.40
Pack of 40 |
In Stock
Log in to see stock. |
||||
12327108
|
Azpack™
BTF-440-040X |
50 mL | 24/R3 | N/A | |||||
12347108
|
Azpack™
12347108 |
100 mL | 24/R3 | N/A | |||||
12337108
|
Azpack™
12337108 |
120 mL | 24/R3 | N/A | |||||
12357108
|
Azpack™
12357108 |
150 mL | 24/R3 | N/A | |||||
12367108
|
Azpack™
12367108 |
500 mL | 31/R6 |
£34.35
Pack of 10 |
In Stock
Log in to see stock. |
||||
12377108
|
Azpack™
12377108 |
1000 mL | 31/R6 |
£56.15
Pack of 10 |
In Stock
Log in to see stock. |
||||
12387108
|
Azpack™
BTF-440-140K |
2500 mL | 31/R6 | N/A | |||||
Description
- Amber soda lime glass
- Black plastic screw cap includes wood pulp faced steran liner (PVDC)
Specifications
Amber | |
Black | |
Narrow | |
Urea |
Soda Lime Glass | |
Yes | |
Wood Pulp-faced PVDC | |
Screw Cap |