missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polyimide Tubing
Use this tubing as an electrical and thermal insulator. Polyimide Tubing is ideal for fluid and gas delivery, or as a tough sheath for glass fibers. Tubing features excellent chemical, heat, radiation and abrasion resistance.
£53.42 - £114.00
Specifications
Certifications/Compliance | USP Class VI requirements and NEMA standards |
---|---|
Autoclavable | Autoclavable |
Material | Polyimide |
Overall Length (Metric) | 1.5 m |
For Use With (Application) | Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
15169256
|
Masterflex™
95820-01 |
0.19 mm | 14.4 mm |
£64.65
Pack of 5 |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11719749
|
Masterflex™
95820-02 |
0.25 mm | 0.35 mm |
£70.80
Each |
Estimated Shipment: 04-04-2025
Log in to see stock. |
|||
11700049
|
Masterflex™
95820-05 |
0.63 mm | 0.68 mm | N/A | |||||
11729749
|
Masterflex™
95820-03 |
0.25 mm | 0.39 mm |
£64.65
Each |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||||
13402759
|
Masterflex™
95820-10 |
1.02 mm | 0.23 mm |
£70.80
Each |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||
11735688
|
Masterflex™
95820-09 |
1.02 mm | 1.1 mm |
£64.15
Pack of 5 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
11775119
|
Masterflex™
95820-11 |
1.27 mm | 1.3 mm |
£72.25
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
11785119
|
Masterflex™
95820-13 |
1.8 mm | 1.9 mm |
£114.00
Each |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
- Clear amber
- Resin meets USP Class VI requirements and NEMA standards
- High dielectric strength
- Sterilize: Autoclave, ethylene oxide or gamma irradiation
- Temperature range: -418 to 896°F (-250 to 480°C)
Specifications
USP Class VI requirements and NEMA standards | |
Polyimide | |
Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers | |
Sterile | |
480°C |
Autoclavable | |
1.5 m | |
-250°C | |
Amber |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title