missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Amber
Use the Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Amber in the laboratory to store and manipulate laboratory media for experimentation.
£56.60 - £115.92
Specifications
Color | Amber |
---|---|
Material | Glass (Type 3) |
Neck ID (Metric) | 28mm |
Closure Color | White |
Liner Material | LDPE |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
11367114
|
Fisherbrand™
300777 |
30 mL |
£85.70
Pack of 40 |
In Stock
Log in to see stock. ![]() |
||||||
11377114
|
Fisherbrand™
300771 |
60 mL |
£79.27
Pack of 40 |
In Stock
Log in to see stock. ![]() |
||||||
12880944
|
Fisherbrand™
52473A3FT |
100 mL | N/A | N/A | N/A | |||||
12890944
|
Fisherbrand™
52444A3FT |
150 mL | N/A | N/A | N/A | |||||
12800954
|
Fisherbrand™
300748 |
250 mL |
£108.00
Pack of 20 |
In Stock
Log in to see stock. ![]() |
||||||
12810954
|
Fisherbrand™
300764 |
500 mL |
£79.45
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
12820954
|
Fisherbrand™
300755 |
1000 mL |
£115.92
Pack of 10 |
In Stock
Log in to see stock. |
||||||
Description
- Tamper evident vistop closure with polycone liner
- ISO certified
- Amber soda lime glass
Specifications
Amber | |
28mm | |
LDPE | |
Yes | |
HDPE |
Glass (Type 3) | |
White | |
ISO | |
Round |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Amber