missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Dynabeads™ Oligo(dT)25

Dynabeads™ Oligo(dT)25 mRNA isolation beads specifically target and capture mRNA molecules from virtually any crude sample and eliminate the need to purify total RNA when the desired information-bearing nucleic acid is mRNA.

Brand:  Invitrogen™ 61005

 View more versions of this product

Product Code. 10424573

  • £512.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

5 mL Dynabeads; 4°C

, Store at 2°C to 8°C.
15 min.
mRNA
qPCR
Room Temperature
10 μg mRNA per 1 mL of beads (Binding capacity)
Magnetic Bead
10–20 μL
High-throughput Compatible
5 mL
Cells: ≤106
Plant: ≤100 mg
Tissue: ≤50 mg
Total RNA: ≤75 μg
Oligo-dT
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2865720 Certificate TypeCertificate of Analysis Date13/02/2025 Catalog Number61005
Lot Number3046240 Certificate TypeCertificate of Analysis Date12/02/2025 Catalog Number61005
Lot Number2887698 Certificate TypeCertificate of Analysis Date12/02/2025 Catalog Number61005
Lot Number3059500 Certificate TypeCertificate of Analysis Date12/02/2025 Catalog Number61005
Lot Number3090639 Certificate TypeCertificate of Analysis Date12/02/2025 Catalog Number61005
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ Dynabeads™ Oligo(dT)25 > 5 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.