missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ WypAll™ Wiper Dispenser

Ideal for manufacturing, transport and service industries, the dispenser helps reduce costs through controlled dispensing. WypAll™ Wiper Dispenser quickly and easily dispenses a wide range of folded wipers.

Brand:  Kimberly-Clark Professional™ 7969

33.93 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 16235111

  • £45.65 / Each
Estimated Shipment: 22-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The essential wiper dispenser for any business.
  • Compatible with a range of WypAll™ folded wipers, this dispenser promotes hygiene and helps to control costs through controlled dispensing.
  • Ideal for use in manufacturing, transport and service industries, this dispenser gives quick and easy access to single, folded wipers.
  • The sleek and contemporary design makes it the ideal product for any environment.
  • The dispenser has an easy-clean finish, which complies with food safety standards, and no dust and dirt traps.
  • It can be used in multiple dispensing positions to offer maximum flexibility and versatility.
  • Dispenser size 19.6 cm (L) x 22.3 cm (W) x 22.3 cm (D).
  • Compatible with WypAll™ Cloths (product codes 19127, 19139, 19154, 19164, 6034, 7471, 8372, 8387 and 8388), Kimtech™ Absorbent Towels (product code 7505) and Kimberly-Clark Professional™ Surface Preparation Wipes (product code 38668).
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Wipe Dispenser
8.8 in.
7.7 in.
8.8 in.
8.3 in.
Wipes
Freestanding
Top Loading
Gray
22.3 cm
19.6 cm
22.3 cm
21 cm
Plastic
1
Quarterfold
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kimberly-Clark Professional™ WypAll™ Wiper Dispenser > Color: Gray, Format: Quarterfold

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.