missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Centrefeed Roll Wiper Dispenser
Designed for maintaining hygiene in busy food areas. Centrefeed Roll Wiper Dispenser is compatible with a large range of wipers, hand towels, and complies with food safety standards.
Brand: Kimberly-Clark™ 7087
49.67 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Dispenses sheets of wiper roll without the need to touch the dispenser, helping to reduce contamination and the spread of germs
- A smart, white, water-resistant wiper dispenser that is ideal for maintaining hygiene in laboratory, healthcare and general work areas
- Wall-mountable, ideal for cleaning stations
- Easy to refill, keep clean and maintain

Specifications
Wiper Dispenser | |
10.2 in. | |
10.2 in. | |
14.6 in. | |
Wipes | |
Wall or Surface Mount | |
Hinged Lid with Front Opening |
Gray | |
26 cm | |
26 cm | |
37 cm | |
Plastic | |
1 | |
1 Ea. |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Centrefeed Roll Wiper Dispenser > Color: Gray
Spot an opportunity for improvement?Share a Content Correction