Learn More
Invitrogen™ Vortex Adapter-60
The adapter's unique shaking motion promotes rapid and thorough tissue digestion. Recommended for use with MELT™ Total RNA Isolation Kit (Cat. No. AM1983).
Brand: Invitrogen™ AM10014
88.00 GBP valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Description
The adapter's unique shaking motion promotes rapid and thorough tissue digestion. Recommended for use with MELT™ Total RNA Isolation Kit (Cat. No. AM1983).
- Vortex Adapter-60 consists of a 6 in. (152 mm) platform and two different Microplate Foam Inserts
- Each insert fits snugly into platform to accommodate either 60 microtubes or one standard microplate
- Compatible with Vortex-Genie™ 2, Vortex-Genie 2T, and VWR™ Mini Vortex Mixers
Order Info
Shipping Condition: Room Temperature
Specifications
Store at room temperature. | |
Room Temperature | |
1 each |
Vortex | |
Ambion™ | |
Tools and Accessories |
For Research Use Only. Not for use in diagnostic procedures.