missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Amersham™ Hybond™ P 0.45μm PVDF Membrane

Use for chemiluminescent and fluorescent detection methods for proteins of > Mr 20 000. Cytiva Life Sciences™ Amersham™ Hybond™ P 0.45μm PVDF Membrane is a 0.45 μm pore size hydrophobic membrane, with high physical strength, highly suitable for stripping and reprobing.

Brand:  Cytiva 10600023

249.91 GBP valid until 2024-12-31
Use promo code "21973" to get your promotional price.


 View more versions of this product

Product Code. 15259894

  • £323.00 / 1 roll
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Protein binding capacity over over 200 μg/cm2 for easy signal detection
  • High protein retention even after harsh washing steps
  • High protein capture during transfer minimizes sample loss
  • Available in popular precut sizes for your application
TRUSTED_SUSTAINABILITY
Specifications

Specifications

300mm x 4m
1 Roll/Pk.
0.45 μm