Learn More
Cytiva Amersham™ Hybond™ P 0.45μm PVDF Membrane
Use for chemiluminescent and fluorescent detection methods for proteins of > Mr 20 000. Cytiva Life Sciences™ Amersham™ Hybond™ P 0.45μm PVDF Membrane is a 0.45 μm pore size hydrophobic membrane, with high physical strength, highly suitable for stripping and reprobing.
Brand: Cytiva 10600069
212.80 GBP valid until 2025-12-31
Use promo code "24363" to get your promotional price.
Description
- Protein binding capacity over over 200 μg/cm2 for easy signal detection
- High protein retention even after harsh washing steps
- High protein capture during transfer minimizes sample loss
- Available in popular precut sizes for your application

Specifications
140 x 160mm | |
25 Sheets/Pk. | |
0.45 μm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.