missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Amersham™ PTFE-Coated Combs for Standard-Format Vertical Gel Electrophoresis Units

For use with standard-format vertical gel electrophoresis units

Brand:  Cytiva SE511-15-1.0

Code : GE

Additional Details : Weight : 0.90720kg

 View more versions of this product

Product Code. 10641186

  • £143.59 / Each
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • Available in sizes that form 10, 15, 20, or 28 wells
  • Most combs are available in all three thicknesses: 0.75, 1, and 1.5mm
  • Form wells that are 25mm deep (except 28-well comb which forms 15mm deep wells)
  • Sample volume held by each well depends on the gel thickness, well depth, and the number of wells per comb

Specifications

Specifications

SE 600, SE 400 Standard Format Vertical Gel Electrophoresis Unit
PTFE
0.03 in.
5.7 μL
0.98 in.
Comb
15
0.1 cm
0.57 cm
2.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers