missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Amersham™ PTFE-Coated Combs for Standard-Format Vertical Gel Electrophoresis Units
For use with standard-format vertical gel electrophoresis units
£98.66 - £143.59
Specifications
Type | Comb |
---|---|
Material | PTFE |
Depth (English) | 0.98 in. |
Depth (Metric) | 2.5 cm |
Product Code | Brand | Thickness (English) | No. of Wells | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (English) | No. of Wells | Price | Quantity & Availability | ||||
10641186
|
Cytiva
SE511-15-1.0 |
0.03 in. | 15 |
£143.59
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
11330502
|
Cytiva
80616037 |
0.05 in. | 10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11330422
|
Cytiva
80616189 |
0.03 in. | 20 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Available in sizes that form 10, 15, 20, or 28 wells
- Most combs are available in all three thicknesses: 0.75, 1, and 1.5mm
- Form wells that are 25mm deep (except 28-well comb which forms 15mm deep wells)
- Sample volume held by each well depends on the gel thickness, well depth, and the number of wells per comb
Specifications
Comb | |
PTFE | |
0.98 in. | |
2.5 cm |