missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Amersham™ PTFE-Coated Combs for Standard-Format Vertical Gel Electrophoresis Units
For use with standard-format vertical gel electrophoresis units
Brand: Cytiva
Code : GH
Additional Details : Weight : 0.05000kg
Description
- Available in sizes that form 10, 15, 20, or 28 wells
- Most combs are available in all three thicknesses: 0.75, 1, and 1.5mm
- Form wells that are 25mm deep (except 28-well comb which forms 15mm deep wells)
- Sample volume held by each well depends on the gel thickness, well depth, and the number of wells per comb
Specifications
SE 600, SE 400 Vertical Gel Unit | |
PTFE | |
0.03 in. | |
4.1 μL | |
0.98 in. |
Comb | |
20 | |
0.1 cm | |
0.41 cm | |
2.5 cm |