missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Amicon™ Stirred Cell Seal Kits
Use with solutions up to 10% macrosolute concentration. Amicon™ Stirred Cell Seal Kit includes 3 silicone gaskets and O-rings. The Amicon stirred cell model provides high flow rates and is capable of rapid concentration or salt removal / concentration in the same unit.
£165.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Silicone |
For Use With (Application) | Protein desalting, purification and concentration |
Quantity | 3 Ea. gaskets and O-rings |
Type | Ultrafiltration Equipment |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Filter | Filtration Area | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Filter | Filtration Area | Price | Quantity & Availability | |||
15897364
|
Merck
UFSC400SL |
400 mL | 76 mm (filter) | 41.8 cm2 |
£165.00
400mL |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
Description
Amicon™ Stirred Cell Seal Kit (3 each o-ring and gasket)Specifications
Autoclavable | |
Protein desalting, purification and concentration | |
Ultrafiltration Equipment |
Silicone | |
3 Ea. gaskets and O-rings |