Learn More
Contec™ Amplitude™ EcoCloth™ Cleanroom Wipes
Feature enhanced sorbency and economical performance due to light weight construction. Contec™ Amplitude™ EcoCloth™ Cleanroom Wipes exceed comparable standard weight cellulose/polyester wipes in absorbency. They are ideal for the wipe down of products prior to introduction into the cleanroom.
Brand: Contec™ AMEC0001
29.95 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 9.45000kg
Description
- Made of strong and durable polyester/cellulose hydroentangled nonwoven fabric
- Economical, lightweight wiper ideal for wiping and absorbing spills in cleanroom environments; excellent for use in less critical applications
- Exceptionally absorbent in terms of weight-to-capacity ratio
- Low levels of particles and extractables
- Double packaged to preserve product integrity
- Recommended for use in ISO Class 6 and above cleanroom environments
- General purpose cleaning in biotech, pharmaceutical, medical device, and similar industries
- Designed for nonabrasive applications
Order Info
Basis weight: 54.2g/m2.
Specifications
Amplitude™ EcoCloth Cleanroom Wipes | |
10 cm | |
10 cm | |
Intrinsic: 6.4mL/g; Extrinsic: 356mL/m² | |
ISO Class 6 | |
Cleanroom |
4 in. | |
4 in. | |
Polyester Cellulose | |
57 | |
4 x 4 in. (10.16 x 10.16 cm) |